Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AKKUTEC2402 Altech Power Supplies, DC UPS Buffer,115-230VAC input
MFG Item Number
AKKUTEC2402
AKKUTEC2402 Altech Power Supplies, DC UPS Buffer,115-230VAC input
MFG Item Number
AKKUTEC2402
This item cannot be canceled or returned
Description
DC UPS Buffer,115-230VAC input
Specifications
Specifications
| Manufacturer Part Number |
AKKUTEC2402 |
| Manufacturer |
Altech |
| Family Series |
Altech Power Supplies |
| Description |
DC UPS Buffer,115-230VAC input |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
115-230 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
2 A |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AKKUTEC2402
Altech Power Supplies