Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AKKUTEC2420-3 Altech Power Supplies, DC UPS Buffer, 3x400VAC input-3
MFG Item Number
AKKUTEC2420-3
AKKUTEC2420-3 Altech Power Supplies, DC UPS Buffer, 3x400VAC input-3
MFG Item Number
AKKUTEC2420-3
This item cannot be canceled or returned
Description
DC UPS Buffer, 3x400VAC input-3
Specifications
Specifications
| Manufacturer Part Number |
AKKUTEC2420-3 |
| Manufacturer |
Altech |
| Family Series |
Altech Power Supplies |
| Description |
DC UPS Buffer, 3x400VAC input-3 Phase |
| Nominal Input Voltage |
415 VAC, 480 VAC |
| AC Voltage |
400-500 VAC |
| Input Frequency |
45-65 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
20 A |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AKKUTEC2420-3
Altech Power Supplies