Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AKO Series
AKO75C3F3004A
GE Circuit Breakers, AKO Series
MFG Item Number
AKO75C3F3004A
This item cannot be canceled or returned
Description
Circuit Breakers, AKO Series
Specifications
Specifications
| Manufacturer Part Number |
AKO75C3F3004A |
| Manufacturer |
GE |
| Product Series |
AKO |
| Family Series |
GE Circuit Breakers, AKO Series |
| Description |
Ak75-3W3000A Lsi Gtu |
| Poles |
3 |
| Current Rating |
3,000 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSI |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AKO75C3F3004A
GE Circuit Breakers, AKO Series