Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AKR Series
AKR10C3FXJ05A
GE Circuit Breakers, AKR Series
MFG Item Number
AKR10C3FXJ05A
This item cannot be canceled or returned
Description
Circuit Breakers, AKR Series
Specifications
Specifications
| Manufacturer Part Number |
AKR10C3FXJ05A |
| Manufacturer |
GE |
| Product Series |
AKR |
| Family Series |
GE Circuit Breakers, AKR Series |
| Description |
Akr100-3Wno40Actlsiggtu |
| Poles |
3 |
| Current Rating |
500 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AKR10C3FXJ05A
GE Circuit Breakers, AKR Series