Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AKR Series
AKR3SC3F0104A
GE Circuit Breakers, AKR Series
Etu Conv Ge Akr30S 150A Lsi
MFG Item Number
AKR3SC3F0104A
This item cannot be canceled or returned
Description
Circuit Breakers, AKR Series
Etu Conv Ge Akr30S 150A Lsi
Specifications
Specifications
| Manufacturer Part Number |
AKR3SC3F0104A |
| Manufacturer |
GE |
| Product Series |
AKR |
| Family Series |
GE Circuit Breakers, AKR Series |
| Description |
Etu Conv Ge Akr30S 150A Lsi |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSI |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AKR3SC3F0104A
GE Circuit Breakers, AKR Series