Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AKR Series
AKR3SC3FXA05A
GE Circuit Breakers, AKR Series
Etu Conv Kit - Akr-30S Akru-30S
MFG Item Number
AKR3SC3FXA05A
This item cannot be canceled or returned
Description
Circuit Breakers, AKR Series
Etu Conv Kit - Akr-30S Akru-30S
Specifications
Specifications
| Manufacturer Part Number |
AKR3SC3FXA05A |
| Manufacturer |
GE |
| Product Series |
AKR |
| Family Series |
GE Circuit Breakers, AKR Series |
| Description |
Etu Conv Kit - Akr-30S Akru-30S |
| Poles |
3 |
| Current Rating |
500 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AKR3SC3FXA05A
GE Circuit Breakers, AKR Series