Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, AKW Series
AKW10C3F4009A
GE Circuit Breakers, AKW Series
MFG Item Number
AKW10C3F4009A
This item cannot be canceled or returned
Description
Circuit Breakers, AKW Series
Specifications
Specifications
| Manufacturer Part Number |
AKW10C3F4009A |
| Manufacturer |
GE |
| Product Series |
AKW |
| Family Series |
GE Circuit Breakers, AKW Series |
| Description |
Akw100-3W4000Alsigdagtu |
| Poles |
3 |
| Current Rating |
4,000 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
AKW10C3F4009A
GE Circuit Breakers, AKW Series