Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Portenta Series Information
The Arduino Portenta Machine Control is powered with a 24 VDC power supply and provides several input/output digital and analog pins. This makes the board capable of driving high-power relays, sampling analog signals, and measuring temperature with different probes.
The Portenta Machine Control adds Industrial IoT capabilities to standalone industrial machinery. It enables the collection of real-time data from the factory floor and supports the remote control of equipment, even from the cloud, when desired.
Its computing power enables a wide range of predictive maintenance and AI use cases. It can be programmed using the Arduino framework or other embedded platforms.
· Arm® Cortex®-M7 core at up to 480 MHz + Arm® 32-bit Cortex®-M4 core up to 240 MHz
· 2 MB of Flash Memory with read-while-write support
· 1 MB RAM / 8 MB SDRAM
· 16 MB Flash QSPI
· 8x digital input channels
· 8x digital output channels
· 3x analog input channels
· 4x analog output channels
· 12x programmable digital I/O channels
· 3x temperature channels
· 2x encoder channels ABZ
· RS-232/RS-422/RS-485 software configurable
Monitoring usage of equipment can provide valuable production data, useful to minimize downtime, perform predictive maintenance, and carry out calibration activities. Users can be supported remotely, in order to optimize field engineer workload.
All these features, wrapped in a compact form factor, make Portenta the ideal solution for:
· Building automation
· Data centers
· OEMs
· Asset tracking and telematics
· Smart agriculture
· Water treatment
· Product flow management: conveyor belts, automated packing, and bottling lines
| Manufacturer Part Number | AKX00032 |
|---|---|
| Manufacturer | Arduino |
| Product Series | Portenta |
| Family Series | Arduino Programmable Logic Controllers, Portenta Series |
| Description | Add Industrial IoT capabilities to standalone industrial machinery Inner Size8 |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 11 - Digital (8), Analog (3) |
| Number of Outputs & Type | 12 - Digital (8), Analog (4) |
| Display Type | None |
| Communication | Bluetooth, Ethernet, RS-422/485, RS-485 |
| Memory Size | 16 MB |
| Mounting | DIN Rail |
| Approvals | CE, FCC |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.7 lbs |