AL-151
Schneider Valves - Hydraulic & Pneumatic, AL-150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL-151 Schneider Valves - Hydraulic & Pneumatic, AL-150 Series, Solenoid Air Valve, 120V, 1.15 scfm,

MFG Item Number
106685

AL-151 Schneider Valves - Hydraulic & Pneumatic, AL-150 Series, Solenoid Air Valve, 120V, 1.15 scfm,

MFG Item Number
106685
Item Number
AL-151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, AL-150 Series
Item #
AL-151
Solenoid Air Valve, 120V, 1.15 scfm,

AL-150 Series Information

Specifications

Specifications
Manufacturer Part Number 106685
Manufacturer Schneider
Product Series AL-150
Family Series Schneider Valves - Hydraulic & Pneumatic, AL-150 Series
Description Solenoid Air Valve, 120V, 1.15 scfm, Air NPT, 50-95pct. R.H., BR, Mounting Bracket Included
Orifice Diameter 0.12 "
Number of Solenoids 1
Enclosure Brass
Voltage 120 VAC
Power Consumption 6.1 W
Compatible Fluid Type Air
Operating Temperature 32-125 °F
Net Weight 1.28 lbs
Gross Weight 1.28 lbs