Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL-181 Schneider Valves - Hydraulic & Pneumatic, AL-180 Series, Solenoid Air Valve, 120 Vac, .3
AL-181 Schneider Valves - Hydraulic & Pneumatic, AL-180 Series, Solenoid Air Valve, 120 Vac, .3
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, AL-180 Series
Solenoid Air Valve, 120 Vac, .3
AL-180 Series Information
Specifications
Specifications
| Manufacturer Part Number |
106692 |
| Manufacturer |
Schneider |
| Product Series |
AL-180 |
| Family Series |
Schneider Valves - Hydraulic & Pneumatic, AL-180 Series |
| Description |
Solenoid Air Valve, 120 Vac, .3 scfm, Plastic, J-Box, 18 in Lead |
| Orifice Diameter |
0.12 " |
| Number of Solenoids |
1 |
| Enclosure |
Plastic |
| Voltage |
120 VAC |
| Power Consumption |
5.7 W |
| Compatible Fluid Type |
Air |
| Operating Temperature |
40-130 °F |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
AL-181
Schneider Valves - Hydraulic & Pneumatic, AL-180 Series