Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AL-C6 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Adaptor, Solder Socket, 16mm |
| Type | Socket |
| For Use With | A6 Series |
| Color | Black |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UR |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |