Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL-C6V

IDEC Switches

AL-C6V

IDEC Switches
Adaptor, PCB Socket, 16mm
MFG Item Number
AL-C6V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AL-C6V
Adaptor, PCB Socket, 16mm

Series Information

Specifications

Specifications
Manufacturer Part Number AL-C6V
Manufacturer IDEC
Family Series IDEC Switches
Description Adaptor, PCB Socket, 16mm
Type Socket
For Use With A6 Series
Color Black
Legend No Marking
Approvals CCC, CE, CSA, UR
Net Weight 0.108 lbs
Gross Weight 0.108 lbs