Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL-DH6 IDEC Switches, L6 / A6 DUST COVER (RECTANGULAR)
AL-DH6 IDEC Switches, L6 / A6 DUST COVER (RECTANGULAR)
This item cannot be canceled or returned
Description
L6 / A6 DUST COVER (RECTANGULAR)
Specifications
Specifications
| Manufacturer Part Number |
AL-DH6 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 / A6 DUST COVER (RECTANGULAR) |
| Type |
Cover |
| For Use With |
A6 Series |
| Shape |
Rectangular |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |