Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL-K6

IDEC Switches

AL-K6

IDEC Switches
Switch Guard, Round/Square, 16mm Dia
MFG Item Number
AL-K6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AL-K6
Switch Guard, Round/Square, 16mm Dia

Series Information

Specifications

Specifications
Manufacturer Part Number AL-K6
Manufacturer IDEC
Family Series IDEC Switches
Description Switch Guard, Round/Square, 16mm Dia
Type Switch Guard
For Use With A6 Series
Shape Square
Color Black
Legend No Marking
Approvals CCC, CE, CSA, cURus
Net Weight 0.005 lbs
Gross Weight 0.005 lbs