Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AL-K6SP |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | L6 / A6 SWITCHGUARD (ROUND & SQUARE) |
| Type | Switch Guard |
| For Use With | Round or Square Buttons |
| Color | Black, Clear |
| Comments | 180 Degree Opening |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |