Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AL-KH6 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Switch Guard, Rectangular, 16mm Dia Bezel |
| Type | Switch Guard |
| For Use With | Rectangular Buttons |
| Color | Black, Clear |
| Comments | 90 Degree Opening |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |