Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL-KH6SP IDEC Switches, SWITCH, SWITCH GUARD,
AL-KH6SP IDEC Switches, SWITCH, SWITCH GUARD,
Specifications
Specifications
| Manufacturer Part Number |
AL-KH6SP |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SWITCH, SWITCH GUARD, 180 DEGREE OPENING, SPRING RETURN |
| Type |
Switch Guard |
| For Use With |
Rectangular Buttons |
| Color |
Black, Clear |
| Comments |
180 Degree Opening |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |