AL13/M16/CSF90/BL
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL13/M16/CSF90/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

AL13/M16/CSF90/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
SWV.FEM.M16 90D IP66/ NC13 BLK
MFG Item Number
AL13/M16/CSF90/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok AL Series
Item #
AL13/M16/CSF90/BL
SWV.FEM.M16 90D IP66/ NC13 BLK

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL13/M16/CSF90/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL13/M16/PPA/BL M16 NC13 PP A/LO
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Trade Size 13 mm
Hub Size M16
Hub Type Female Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs