AL16/PG11/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL16/PG11/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

AL16/PG11/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
STRAIGHT PG11 IP66/ NC16 COND BLK
MFG Item Number
AL16/PG11/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok AL Series
Item #
AL16/PG11/A/BL
STRAIGHT PG11 IP66/ NC16 COND BLK

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL16/PG11/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL16/PG11/A/GR PG11 ADAPTALOK GR
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle Straight
Trade Size 16 mm
Hub Size PG 11
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs