AL16/U119/C90/000620
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL16/U119/C90/000620 Adaptaflex, a Division of T&B Fittings, 16-U119CEAL16/U119/90/000620
MFG Item Number
AL16/U119/C90/000620

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AL16/U119/C90/000620 Adaptaflex, a Division of T&B Fittings, 16-U119CEAL16/U119/90/000620

MFG Item Number
AL16/U119/C90/000620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AL16/U119/C90/000620
16-U119CEAL16/U119/90/000620

Series Information

Specifications

Specifications
Manufacturer Part Number AL16/U119/C90/000620
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL161313/Y/BL
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Hazardous Location No
Net Weight 0.15 lbs
Gross Weight 0.15 lbs