AL16Z-30-10-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL16Z-30-10-15 ABB Contactors, A Series, Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
AL16Z-30-10-15

AL16Z-30-10-15 ABB Contactors, A Series, Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
AL16Z-30-10-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
AL16Z-30-10-15
Contactor, 3-P N/O, 24VDC Coil,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number AL16Z-30-10-15
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 24VDC Coil, Includes 1NO Aux Contact, Low Power Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Frame Size AL16
Auxiliary Contact 1NO
Termination Screw
Overload Relays E16DU, TA25DU
General Purpose (AC1) 30 A
UL Motor Switching (AC3) 17 A
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
Alternatives
AF16Z-30-10-21
AF16Z-30-10-21
ABB Contactors, AF Series