AL21/M20/45/BL
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL21/M20/45/BL

Adaptaflex, a Division of T&B Fittings

AL21/M20/45/BL

Adaptaflex, a Division of T&B Fittings
AF AL21/M20/45/GR M20 ADAPTALOK 45
MFG Item Number
AL21/M20/45/BL
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
AL21/M20/45/BL
AF AL21/M20/45/GR M20 ADAPTALOK 45

Series Information

Specifications

Specifications
Manufacturer Part Number AL21/M20/45/BL
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL21/M20/45/GR M20 ADAPTALOK 45
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 45 °
Trade Size 21 mm
Hub Size M20
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs