Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Fittings
AL21/M20/A/GR
Adaptaflex, a Division of T&B Fittings
MFG Item Number
AL21/M20/A/GR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AL21/M20/A/GR |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF AL21/M20/C90/BL |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Hazardous Location |
No |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
AL21/M20/A/GR
Adaptaflex, a Division of T&B Fittings