AL21/M20/C90/GR
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL21/M20/C90/GR Adaptaflex, a Division of T&B Fittings, AF AL21/M20/CS90/BL

MFG Item Number
AL21/M20/C90/GR

AL21/M20/C90/GR Adaptaflex, a Division of T&B Fittings, AF AL21/M20/CS90/BL

MFG Item Number
AL21/M20/C90/GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AL21/M20/C90/GR
AF AL21/M20/CS90/BL

Series Information

Specifications

Specifications
Manufacturer Part Number AL21/M20/C90/GR
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL21/M20/CS90/BL
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Hazardous Location No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs