AL26-30-10-87

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL26-30-10-87 ABB Contactors, A Series, Contactor, 3-P N/O, 125VDC Coil,

MFG Item Number
AL26-30-10-87

AL26-30-10-87 ABB Contactors, A Series, Contactor, 3-P N/O, 125VDC Coil,

MFG Item Number
AL26-30-10-87
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, A Series
Item #
AL26-30-10-87
Contactor, 3-P N/O, 125VDC Coil,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number AL26-30-10-87
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 125VDC Coil, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 125 VDC
Coil Voltage 125 VDC
Coil Type Magnetic
Poles 3NO
Frame Size AL26
Auxiliary Contact 1NO
Termination Screw
Overload Relays TA25DU
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 28 A
Net Weight 1.795 lbs
Gross Weight 1.79 lbs