Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL28/075/A/BLUS Adaptaflex, a Division of T&B Fittings, AF AL28/075/A/BLYI 3/4NPT A/LOK STR
MFG Item Number
AL28/075/A/BLUS
AL28/075/A/BLUS Adaptaflex, a Division of T&B Fittings, AF AL28/075/A/BLYI 3/4NPT A/LOK STR
MFG Item Number
AL28/075/A/BLUS
This item cannot be canceled or returned
Description
AF AL28/075/A/BLYI 3/4NPT A/LOK STR
Specifications
Specifications
| Manufacturer Part Number |
AL28/075/A/BLUS |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF AL28/075/A/BLYI 3/4NPT A/LOK STR |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
AL28/075/A/BLUS
Adaptaflex, a Division of T&B Fittings