Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL28/075/A/BLYI Adaptaflex, a Division of T&B Fittings, 3/4NPT A/LOK STR BLK LN, WASHER
MFG Item Number
AL28/075/A/BLYI
AL28/075/A/BLYI Adaptaflex, a Division of T&B Fittings, 3/4NPT A/LOK STR BLK LN, WASHER
MFG Item Number
AL28/075/A/BLYI
This item cannot be canceled or returned
Description
3/4NPT A/LOK STR BLK LN, WASHER
Specifications
Specifications
| Manufacturer Part Number |
AL28/075/A/BLYI |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF AL28/075/A/CBUS 3/4 NPT ATS 28MM |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
AL28/075/A/BLYI
Adaptaflex, a Division of T&B Fittings