AL28/075/C90/BLUS
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL28/075/C90/BLUS Adaptaflex, a Division of T&B Fittings, AF AL28/075/C90/BLYI 3/4NPT A/LOK 9

MFG Item Number
AL28/075/C90/BLUS

AL28/075/C90/BLUS Adaptaflex, a Division of T&B Fittings, AF AL28/075/C90/BLYI 3/4NPT A/LOK 9

MFG Item Number
AL28/075/C90/BLUS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fittings, Series
Item #
AL28/075/C90/BLUS
AF AL28/075/C90/BLYI 3/4NPT A/LOK 9

Series Information

Specifications

Specifications
Manufacturer Part Number AL28/075/C90/BLUS
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL28/075/C90/BLYI 3/4NPT A/LOK 9
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs