AL28/M25/45/BL
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL28/M25/45/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

AL28/M25/45/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
AF AL28/M25/A/BL M25 NC28 ADAPTALOK
MFG Item Number
AL28/M25/45/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok AL Series
Item #
AL28/M25/45/BL
AF AL28/M25/A/BL M25 NC28 ADAPTALOK

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL28/M25/45/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL28/M25/A/BL M25 NC28 ADAPTALOK
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 45 °
Trade Size 28 mm
Hub Size M25
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs