Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL28/U144/A/000620 Adaptaflex, a Division of T&B Fittings, STRAIGHT U144 IP66/ NC28 COND BLK
MFG Item Number
AL28/U144/A/000620
AL28/U144/A/000620 Adaptaflex, a Division of T&B Fittings, STRAIGHT U144 IP66/ NC28 COND BLK
MFG Item Number
AL28/U144/A/000620
This item cannot be canceled or returned
Description
Item #
AL28/U144/A/000620
STRAIGHT U144 IP66/ NC28 COND BLK
Specifications
Specifications
| Manufacturer Part Number |
AL28/U144/A/000620 |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Fittings |
| Description |
AF AL28/U144/C90/000620 |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Hazardous Location |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
AL28/U144/A/000620
Adaptaflex, a Division of T&B Fittings