Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL2M-P1P-G

IDEC Pilot Lights

AL2M-P1P-G

IDEC Pilot Lights
A2 PL Rnd LED (extrnl res reqft.d)
MFG Item Number
AL2M-P1P-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AL2M-P1P-G
A2 PL Rnd LED (extrnl res reqft.d)

Series Information

Specifications

Specifications
Manufacturer Part Number AL2M-P1P-G
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description A2 PL Rnd LED (extrnl res reqft.d)
Push-to-Test No
Mounting 12 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Black Plastic
Nominal Lamp Voltage 12 VDC, 24 VDC, 6 VDC
Protection Rating IP65
Terminal Type Quick Connect
Approvals CSA, UR
Gross Weight 0.01 lbs
Net Weight 0.005 lbs