AL34/100/45/BLYI
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL34/100/45/BLYI Adaptaflex, a Division of T&B Fittings, 1NPT 45 ELBOW FOR YORK WITH LOCKNUT
MFG Item Number
AL34/100/45/BLYI

AL34/100/45/BLYI Adaptaflex, a Division of T&B Fittings, 1NPT 45 ELBOW FOR YORK WITH LOCKNUT

MFG Item Number
AL34/100/45/BLYI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AL34/100/45/BLYI
1NPT 45 ELBOW FOR YORK WITH LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number AL34/100/45/BLYI
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL34/100/A/BL
Connection Type Snap-In
Angle 45 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.06 lbs
Gross Weight 0.06 lbs