Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AL34/M32/A/GR |
|---|---|
| Manufacturer | Adaptaflex, a Division of T&B |
| Family Series | Adaptaflex, a Division of T&B Fittings |
| Description | AF AL34/M32/C90/BL |
| Connection Type | Snap-In |
| Angle | Straight |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Polyamide |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |