AL34/U200/C90/000620
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL34/U200/C90/000620 Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series, AF AL34RT
MFG Item Number
AL34/U200/C90/000620

AL34/U200/C90/000620 Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series, AF AL34RT

MFG Item Number
AL34/U200/C90/000620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptalok AL Series
Item #
AL34/U200/C90/000620
AF AL34RT

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL34/U200/C90/000620
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL34RT
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Hazardous Location No
Net Weight 0.14 lbs
Gross Weight 0.14 lbs