AL42/M40/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL42/M40/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

AL42/M40/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
STRAIGHT M40 IP66/ NC42 COND BLK
MFG Item Number
AL42/M40/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Adaptalok AL Series
Item #
AL42/M40/A/BL
STRAIGHT M40 IP66/ NC42 COND BLK

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL42/M40/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL42/M40/A/GR M40 ADAPTALOK GRY
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle Straight
Trade Size 42 mm
Hub Size M40
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs