AL54/150/45/BLYI
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL54/150/45/BLYI

Adaptaflex, a Division of T&B Fittings

AL54/150/45/BLYI

Adaptaflex, a Division of T&B Fittings
1 1/2NPT 45 ELBOW FOR YORK C/W LOCK
MFG Item Number
AL54/150/45/BLYI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
AL54/150/45/BLYI
1 1/2NPT 45 ELBOW FOR YORK C/W LOCK

Series Information

Specifications

Specifications
Manufacturer Part Number AL54/150/45/BLYI
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL54/150/A/BL
Connection Type Snap-In
Angle 45 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.26 lbs
Gross Weight 0.26 lbs