AL54/200/C90/BLYI
Adaptaflex, a Division of T&B Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL54/200/C90/BLYI Adaptaflex, a Division of T&B Fittings, 2NPT A/LOK ELBOW FOR YORK WITH LOCK
MFG Item Number
AL54/200/C90/BLYI

AL54/200/C90/BLYI Adaptaflex, a Division of T&B Fittings, 2NPT A/LOK ELBOW FOR YORK WITH LOCK

MFG Item Number
AL54/200/C90/BLYI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
AL54/200/C90/BLYI
2NPT A/LOK ELBOW FOR YORK WITH LOCK

Series Information

Specifications

Specifications
Manufacturer Part Number AL54/200/C90/BLYI
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Fittings
Description AF AL54/200/C90/CBYI 2 NPT ADAPTALO
Connection Type Snap-In
Angle 90 °
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0.27 lbs
Gross Weight 0.27 lbs