Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Adaptalok AL Series Information
| Manufacturer Part Number | AL54/FL/90/BL |
|---|---|
| Manufacturer | Adaptaflex, a Division of T&B |
| Product Series | Adaptalok AL |
| Family Series | Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series |
| Description | AF AL54/FL/90/GR FLANGED ADAPTALOK |
| Conduit/Cable Type | Non-Metallic Conduit |
| Connection Type | Snap-In |
| Angle | 90 ° |
| Trade Size | 54 mm |
| Hub Type | Flange |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Hazardous Location | Yes |
| Approvals | CE, CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |