AL54/M50/C90/BL
Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL54/M50/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series

AL54/M50/C90/BL

Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
FIXED 90D M50 IP66/NC54 COND BLK
MFG Item Number
AL54/M50/C90/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Adaptalok AL Series
Item #
AL54/M50/C90/BL
FIXED 90D M50 IP66/NC54 COND BLK

Adaptalok AL Series Information

Specifications

Specifications
Manufacturer Part Number AL54/M50/C90/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptalok AL
Family Series Adaptaflex, a Division of T&B Fittings, Adaptalok AL Series
Description AF AL54/M50/C90/GR M50 GR ELBOW (AL
Conduit/Cable Type Non-Metallic Conduit
Connection Type Snap-In
Angle 90 °
Trade Size 54 mm
Hub Size M50
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs