Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL60 Blackburn, a T & B Brand Terminals, AL Series, AL COMP LUG LB 2HOLE 1000-1033
AL60 Blackburn, a T & B Brand Terminals, AL Series, AL COMP LUG LB 2HOLE 1000-1033
This item cannot be canceled or returned
Description
AL COMP LUG LB 2HOLE 1000-1033
- Aluminum Compression Terminal Lugs
- For Aluminum and Copper Conductor
- NEMA Standard Mounting Holes
- Prefilled with Oxide Inhibitor
- Complete Die and Crimp Information Clearly Indented on Each Lug
Specifications
Specifications
| Manufacturer Part Number |
AL60 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AL |
| Family Series |
Blackburn, a T & B Brand Terminals, AL Series |
| Description |
Aluminum Two-Hole Lug - Straight Long Barrel, Wire Range 900 54/7, 954 45/7 ASCR, 1000-1033 Stranded, 1/2 Inch Bolt Size, Blind-End, Hydraulic Dies: 1 1/2, 6024AH, 125H, 301, CSA 30. For Aluminum Conductor only. |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
1,000 kcmil |
| Insulated |
Non-Insulated |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
AL60
Blackburn, a T & B Brand Terminals, AL Series