Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL6H-M11-W
Push Button, Rectangular IP40
MFG Item Number
AL6H-M11-W
This item cannot be canceled or returned
Description
Push Button, Rectangular IP40
Specifications
Specifications
| Manufacturer Part Number |
AL6H-M11-W |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Push Button, Rectangular IP40 |
| Illuminated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |