Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A6 Series Information
| Manufacturer Part Number | AL6H-M14P-JW |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Switches, A6 Series |
| Description | Push Button, 16mm Rectangular |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 16 mm |
| Contacts | SPDT |
| Bezel | Plastic Rectangle |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Rectangle Flush |
| Protection Rating | IP65 |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.015 lbs |