Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A6 Series Information
| Manufacturer Part Number | AL6H-P4-W |
|---|---|
| Manufacturer | IDEC |
| Product Series | A6 |
| Family Series | IDEC Pilot Lights, A6 Series |
| Description | Pilot Light, Wht, 24V Direct, LED, Full Voltage, 16mm Mounting, IP40, 18x24mm Rect Flush Lens |
| Push-to-Test | No |
| Mounting | 16 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Rectangle |
| Lens Color | White |
| Bezel | Black Plastic |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP40 |
| Terminal Type | Quick Connect, Solder |
| Comments | Built-in current limiting resistor and reverse polarity protection diode. |
| Gross Weight | 0.015 lbs |
| Net Weight | 0.015 lbs |