AL6H-P4P-TK868-6A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6H-P4P-TK868-6A

IDEC Pilot Lights

AL6H-P4P-TK868-6A

IDEC Pilot Lights
CONTROL PRODUCT CUSTOM FOR TOYOTA
MFG Item Number
AL6H-P4P-TK868-6A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AL6H-P4P-TK868-6A
CONTROL PRODUCT CUSTOM FOR TOYOTA

Series Information

Specifications

Specifications
Manufacturer Part Number AL6H-P4P-TK868-6A
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description CONTROL PRODUCT CUSTOM FOR TOYOTA
Push-to-Test No
Mounting 16.2 mm
Lamp Type LED
Lens/Button Shape Flat Rectangle
Lens Color Amber
Bezel Black Bezel
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Quick Connect, Solder
Approvals CCC, CE, CSA, cURus, UR
Gross Weight 0 lbs
Net Weight 0 lbs