Series Information
| Manufacturer Part Number | AL6H-P4P-TK868-6G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | PUSHBUTTON CUSTOM TOYOTA |
| Push-to-Test | No |
| Mounting | 16.2 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Rectangle |
| Lens Color | Green |
| Bezel | Black Bezel |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Protection Rating | IP65 |
| Terminal Type | Quick Connect, Solder |
| Approvals | CCC, CE, CSA, cURus, UR |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |