Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6M-B-ENGRAVED

IDEC Switches

AL6M-B-ENGRAVED

IDEC Switches
Marking Plate
MFG Item Number
AL6M-B-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AL6M-B-ENGRAVED
Marking Plate

Series Information

Specifications

Specifications
Manufacturer Part Number AL6M-B-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description Marking Plate
Switch Type Pushbutton
Hole Size 16 mm
Shape Round
Net Weight 0 lbs
Gross Weight 0 lbs