Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL6M-L-S IDEC Switches, LENS INC RND
AL6M-L-S IDEC Switches, LENS INC RND
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AL6M-L-S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LENS INC RND |
| Type |
Lens |
| Shape |
Round |
| Color |
Blue |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |