Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL6M-LK1-W-ENGRAVED IDEC Switches, White Lens round IP40
MFG Item Number
AL6M-LK1-W-ENGRAVED
AL6M-LK1-W-ENGRAVED IDEC Switches, White Lens round IP40
MFG Item Number
AL6M-LK1-W-ENGRAVED
This item cannot be canceled or returned
Description
Item #
AL6M-LK1-W-ENGRAVED
Specifications
Specifications
| Manufacturer Part Number |
AL6M-LK1-W-ENGRAVED |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
White Lens round IP40 |
| Type |
Lens |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AL6M-LK1-W-ENGRAVED
IDEC Switches