Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AL6M-LK2-G-ENGRAVED IDEC Switches, LENS RND IP65
MFG Item Number
AL6M-LK2-G-ENGRAVED
AL6M-LK2-G-ENGRAVED IDEC Switches, LENS RND IP65
MFG Item Number
AL6M-LK2-G-ENGRAVED
This item cannot be canceled or returned
Description
Item #
AL6M-LK2-G-ENGRAVED
Specifications
Specifications
| Manufacturer Part Number |
AL6M-LK2-G-ENGRAVED |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LENS RND IP65 |
| Type |
Lens |
| Shape |
Round |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AL6M-LK2-G-ENGRAVED
IDEC Switches