Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AL6M-LK2-MG

IDEC Switches

AL6M-LK2-MG

IDEC Switches
LENS 16MM RND LARGE GREEN
MFG Item Number
AL6M-LK2-MG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AL6M-LK2-MG
LENS 16MM RND LARGE GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number AL6M-LK2-MG
Manufacturer IDEC
Family Series IDEC Switches
Description LENS 16MM RND LARGE GREEN
Type Lens
Shape Round
Color Green
Net Weight 0.005 lbs
Gross Weight 0.005 lbs